Harrington
Safety Latch Assembly, for 1AEY3, etc.
Mfr # ER1BS1002
Zoro # G8547621
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1AEY3, 1AEY4, 1AEY5, 1AEY6,1AEY8,1AEY9
- Includes Mounting Hardware
- Product Type Latch Assembly
- Compatible Load Capacity 1,000 lb
Explore More Products
- HARRINGTON Safety Latch for 1 tons Hoist CF071010
- HARRINGTON Steel Safety Latch Assmy, For 4DFL1-4DFL6 ER2CS1002
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists L4207015
- HARRINGTON Two-Button Pendant, For 4DFL1-4DFL6 SWDG100AA
- HARRINGTON Safety Latch for 5 tons Hoist CF071050
- HARRINGTON Bottom Hook Set ER2DR1011
- HARRINGTON Lifting Resistor 415460V 3T INV950Y16
- HARRINGTON Motor Frame W Stator, For Use W Er2Ner2 Series 015S020L Capacity Code Electric Chain Hoist ER2BKV20L5A1
- HARRINGTON Chain Container, 525 Lb, For Use W Ed Series Electric Chain Hoist E2D1831D350
- COFFING HOISTS Coffing Gasket MA560
- DAYTON Bottom Hook Assembly EC-91
- Harrington Hoists