Condor
Canvas Gloves, Natural, L, PR
Mfr # 20GY76
Zoro # G8547944
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Off-White
- Glove Coating Finish None
- Glove Coating Coverage Uncoated
- Fabric Weight 12 oz
Explore More Products
- CONDOR Heavyweight Knit Glove, Poly/Ctn, PK12 4NML4
- CONDOR Knit Glove, Poly/Cotton, S, PR 2UTZ8
- CONDOR Knit Glove, Poly/Cotton, XL, PR 4NGY7
- CONDOR Knit Glove, Acrylic/Poly, L, PR 3BA36
- CONDOR Knit Gloves, L, Hi-Viz Orange, PR 20GZ25
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 48UR73
- CONDOR Jersey Gloves, Cotton, L, White/Blue, PR 4NGZ9
- CONDOR Chem Resist Glv, PVC, Chip Srfc, XL, Red, PR 22KA58
- CONDOR Chore Gloves, Fleece, L, Green, PR 4NML7
- MAGID JerseyMaster 9 oz Clute Pattern Jersey Gloves, 12PK CH92
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL 48-73-7143
- Condor Gloves & Hand Protection