Solaira
Variable Heat Control, 120/208-240V
Mfr # SMRTV16-DV
Zoro # G8548407
$633.78
7% off
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/208/240VAC
- Mounting Type Wall, Surface
- Material UL Rated Polymer, Aluminum and Circuit Board
- Max. Operating Amps 16
- Control Volts 120/208-240
Explore More Products
- SOLAIRA Occupancy Sensor, 240V SMRTVTEM-R
- SOLAIRA Timer Control for Heater, 208-240V SMRTTIM40
- SOLAIRA Variable Heat Control, 120/208-240V SMTRV34-DV
- SOLAIRA Occupancy Monitor for heater, 208-240V SMRTOCC40
- SOLAIRA Timer control for Heater, 208-240V SMRTTIM60
- SOLAIRA Occupancy Monitor for heater, 208-240V SMRTOCC60
- FOSTORIA Heating Element, 1.6kW, Horizontal 630-16249
- FOSTORIA Variable Heat Control Knob, 5 In. W VHC-32
- FOSTORIA Heating Element, 3kW, Horizontal 671-3786
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L 31940009
- FOSTORIA Wire Guard, Stainless Steel CHWG-222
- Solaira Electric Infrared Heater Accessories