Westward
3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 in L
Mfr # 20HW86
Zoro # G8548565
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 2 in L 20HW87
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 4 13/16 in L 54TM73
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #1 Tip, 1 13/16 in L 53YV92
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L 54TN44
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #2 Tip, 1 13/16 in L 53YV93
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 3/4 in L 54TL67
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T60 Tip, 2 1/2 in L 54TN66
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T10 Tip, 1 55/64 in L 3LE50
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 4 3/4 in L 54TM53
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L 45940
- TEKTON 16 mm Tip, 1/2 in. Drive, Metric SHB23216
- Westward Bit Sockets