Zoro Select
Beam Clamp, 8 In, Galv Malleable Iron
Mfr # 22FP79
Zoro # G8551331
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Electro Galvanized Malleable Iron
- Nominal Conduit/Pipe 8"
- Finish Electroplated
- Type MSS SP-58(Type 19)
Explore More Products
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/4", PK50 3LV32
- ZORO SELECT Pipe Spacer, Malleable Iron, Size 1-1/2" 3LN99
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron 22FP81
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron 22FP80
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 3LR60
- ZORO SELECT Beam Clamp, In, Electro Galvanized Steel 22FP82
- ZORO SELECT Spacer, Conduit Pipe, Rigid, 2 In 3LP01
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/2" 3LV33
- ZORO SELECT Hose Clamp, Carbon Steel, Size 0.812" x 0.117" Diameter, PK100 HC-13ST G
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK MEC100-90-PV-C
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS S62000RA00
- Zoro Select Conduit Clamps & Hangers