Zoro Select
Brass Reducing Tee, FNPT, 1/2" x 1/2" x 1/4" Pipe Size
Mfr # 22UL60
Zoro # G8552144
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/2" x 1/4"
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material Brass
- Tube Size 1/2" x 1/4"
- Fitting Connection Type FNPT
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 3 x 1 in, Class 125 ZUSA-PF-10254
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size 6RCY2
- ZORO SELECT 45 Street Elbow, Brass, 1/4 in, NPT ZUSA-PF-10683
- ZORO SELECT 90 Street Elbow, Brass, 1 in, FNPT x MNPT ZUSA-PF-10677
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size 706119-1208
- ZORO SELECT Red Brass Tee, FNPT, 3" Pipe Size 1VFA8
- ZORO SELECT Low Lead Brass Solid Square Head Plug, 1/2" Pipe Size 706114-08
- ZORO SELECT Chrome Plated Brass Conversion Adapter, FBSP x FNPT, 3/8" Pipe Size 8044-06-06
- ZORO SELECT Red Brass Tee, FNPT, 1/8" Pipe Size 1VEY6
- PARKER Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size VS216P-8-6
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size 6AYZ2
- Zoro Select Fittings