Shop Alternate Products
This Product is Discontinued
Techniche
Cooling Towel, Pink, 12 X 28 In (Discontinued)
Mfr # 6101
Zoro # G8553465
This Product is Discontinued
Key Features
- Material Advanced PVA
- Color Pink
- Size 12 in x 28 in
- Soaking Time 1 to 2 min
- Pattern Solid