Brady
Lockout Padlock, KD, Green, 1-7/16"H
Mfr # 123143
Zoro # G8555154
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Green
- Body Height 1 19/50 in
- Body Material Plastic
- Body Thickness 63/100 in
- Body Width 1 13/50 in
Explore More Products
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK6 118952
- BRADY Lockout Padlock, Al, Red, Key Different ALU-RED-38ST-KD
- BRADY Lockout Padlock, Nylon, 1/2" W, PK3 NYL-RED-38PL-KA3PK
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 NYL-WHT-38ST-KA6PK
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in 123354
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK3, Body Material: Nylon 105888
- BRADY Brady® 150505 SlimView„¢ 12 Padlock Group Lock Box 6-1/4"H x 10-1/2"W x 3-1/8"D, Steel 150505
- BRADY Lockout Padlock, Nylon, Blk, Rectangle, PK6 NYL-BLK-38PL-KD6PK
- BRADY Standard Safety Steel Padlocks 0.75 in Steel Shackle KD Red 99500
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 48JT43
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 74/40 KAX6 YELLOW
- Brady Lockout Padlocks