Anvil
1" NPT Galvanized Street Tee
Mfr # 0311062400
Zoro # G8555994
$33.16
21% off
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ANVIL 1/2 In X 4 In Galvanized Steel Pipe Nipple 150 PSI Lead Free 831015607
- ANVIL 1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow 0311027205
- ANVIL 1/2" x 1/2" x 3/8" FNPT Galvanized Reducing Tee 0311037006
- ANVIL 1-1/4" FNPT Galvanized Coupling 0311080808
- ANVIL 8700152658 1 x 72 in. Galvanized Cut Pipe 439573
- ANVIL 1/4" FNPT Galvanized Hex Locknut 0319913364
- ANVIL 2" x 1/2" x 2" FNPT Galvanized Reducing Tee 0311051601
- ANVIL ELBOW 90 STREET 1"" GALV 8700127858
- ANVIL ELBOW 45 1.25"" GALV 8700126751
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow 0811000819
- JONES STEPHENS Galvanized Union, 1-1/4 In G6570215
- Anvil Fittings