Anvil
1" FNPT Galvanized Cap
Mfr # 0319900601
Zoro # G8556116
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
Explore More Products
- ANVIL 3/4 Galvanized Malleable 90 Degree Street Elbow, Lead Free, 150 PSI 0811016419
- ANVIL 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow 0311016000
- ANVIL 3/4" FNPT Galvanized Tee 0311030001
- ANVIL ELBOW 90 1.25"" GALV 8700124301
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee 0311043202
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in 0361309727
- ANVIL 8700148300 .38 x 2 in. Steel Pipe Fitting Galvanized Nipple 229039
- ANVIL 1-1/4" FNPT x 3/4" MNPT Galv 90 Degree Street Elbow 0311019608
- ANVIL BUSHING HEX 1X1/4"" GALV 8700130746
- LEGEND VALVE 1/4" GALVANIZED CROSS 352-371C
- ZORO SELECT 3/8" x 1/8" FNPT Galvanized Reducer 0811085208
- Anvil Fittings