Zoro Select
Flat Washer, Fits Bolt Size M6 , Steel Black Oxide Finish, 100 PK
Mfr # M38100.060.0001
Zoro # G8556606
$3.78
10% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 12 mm
- Minimum Thickness 1.6 mm
- Maximum Thickness 1.6 mm
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 100 PK M38100.080.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK U38400.125.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK U38131.043.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK WASB14NZ
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK U51410.013.0003
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK U38200.112.0001
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK NAS1149-CN232R
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK Z9097SS
- ZORO SELECT Flat Washer, Fits Bolt Size 6" , 18-8 Stainless Steel Plain Finish, 5000 PK 06WM188
- DISCO Flat Washer, Fits Bolt Size 3/4" Bright Zinc Plated Finish 16624PK
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Steel Black Oxide Finish, 20 PK B38402.250.0001
- Zoro Select Flat Washers