Dayton
Photocontrol, Threaded, 120VAC
Mfr # 26WA82
Zoro # G8559467
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting 3/8 in Male Pipe Threaded
- Voltage 120V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Explore More Products
- DAYTON Photocontrol, Fixed, 120 to 277VAC 26WA98
- DAYTON Photocontrol, Threaded, 120VAC 26WA93
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC 26WA87
- DAYTON Photocontrol, Flush, 208 to 277VAC 26WA79
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC 26WA96
- DAYTON Photocontrol, Flush, 208 to 277VAC 26WA81
- DAYTON Photocontrol, Threaded, 120VAC 26WA84
- INTERMATIC Photocntrl, 1/2 In PipeThread, 120to277VAC K4236C
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC 2000
- POWERZONE Timer Outdoor Photocell 2Outlt TNOCD002
- Dayton Lighting Photocontrols