Dayton
Photocontrol, Turn-Lock, 120 to 277VAC
Mfr # 26WA87
Zoro # G8559476
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Turn-Lock
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 120 to 277V AC
- Max. Wattage 1,000
- Max. Incandescent Amps 8.3 A
Explore More Products
- DAYTON Photocontrol, Flush, 208 to 277VAC 26WA79
- DAYTON Photocontrol, Threaded, 208 to 277VAC 26WA83
- DAYTON Photocontrol, Flush, 120VAC 26WA80
- DAYTON Photocontrol, Flush, 208 to 277VAC 26WA81
- DAYTON Photocontrol, Threaded, 120VAC 26WA92
- DAYTON Photocontrol, Flush, 208 to 277VAC 26WA78
- DAYTON Photocontrol, Turn-Lock, 120VAC 26WA85
- EATON WIRING DEVICES Switch Wall Mtn-Sensor 1P Auto OS106D1-C1-K
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem K4421M
- TORK Photocontrol, 120-277VAC, Swivel Mounting ZSSP124
- Dayton Sensors