Keysco Tools
Hand Sanding Block, Clamp or PSA
Mfr # 77526
Zoro # G8559573
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sandpaper
- Characteristics 11 in L. x 2-3/4 in W.
- Material Aluminum w/Wood Handles
- Accessory Type Hand Sanding Block
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, 2-3/4 In W x 9 In L 77397
- KEYSCO TOOLS Hand Sanding Block, 5 In L 77396
- KEYSCO TOOLS Hand Sanding Block, PSA 77552
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA 77527
- KEYSCO TOOLS Hand Sanding Block, PSA 77550
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA 77525
- MOTOR GUARD Rocker Block RKH-1
- WARNER Lightweight Hand Sander, Plastic, Cut Carton 3410497
- WALTER SURFACE TECHNOLOGIES Hand Finishing Pad, 6"x9", Green 07A400
- GENESIS Handheld 1/4-Sheet Palm Sander GPS2303
- GATOR FINISHING Zip Extra Large Multi-Surface Hand Sander 7231
- Keysco Tools Hand Sanders