Power First
Rocker Switch, DPDT, 6 Connections
Mfr # 29FG35
Zoro # G8559722
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.870 in x 1.160 in
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections 2LNA8
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNH1
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNG6
- POWER FIRST Rocker Switch, DPST, 4 Connections 2LNF7
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ5
- POWER FIRST Rocker Switch, DPST, 4 Connections 2LNF8
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ4
- POWER FIRST Rocker Switch, SPDT, 3 Connections 2LND7
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ2
- EATON Switch, Momentary On/Off, Screw 8005K37N113V42
- INSTALLBAY BY METRA SWITCH ROUND ROCKER NO LEADS IBRRS
- Power First Switches