Shop Alternate Products
This Product is Discontinued
Power First
Rocker Switch, DPDT, 6 Connections (Discontinued)
Mfr # 29FG40
Zoro # G8559765
This Product is Discontinued
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in