Anvil
2" MNPT Galvanized Plug
Mfr # 0319902565
Zoro # G8559887
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Explore More Products
- ANVIL 1-1/4" FNPT Galvanized Union 0313822140
- ANVIL 1" FNPT Galvanized Hex Locknut 0319913521
- ANVIL 2" FNPT Galvanized Cap 0319900726
- ANVIL 1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow 0311027205
- ANVIL Square Head Plug, Forged Steel, 1 in 0361308059
- ANVIL 1 90 Degree Elbow, Galvanized Malleable, 150 PSI, Lead Free 0811001205
- ANVIL 8700154506 1.5 x 8 in. Galvanized Nipple 229765
- ANVIL 4" x 1-1/2" FNPT Galvanized Reducer 0311093207
- ANVIL 8700150355 .75 x 1.5 in. Galvanized Nipple 229278
- ANVIL Tee, Forged Steel, 1 in, NPT, Class 3000 0361502370
- IMPERIAL MFG Rain Cap Galv 30G 5" GV0588
- Anvil Galvanized Pipe Fittings