Anvil
2" Black Forged Steel Coupling
Mfr # 0361156607
Zoro # G8560011
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL 1-1/2" Black Forged Steel Coupling 0361156409
- ANVIL 1-1/4" Black Forged Steel Coupling 0361156201
- ANVIL 3/8" Black Forged Steel Coupling 0361155401
- ANVIL 45 Elbow, Forged Steel, 1 in, Female NPT 0361013006
- ANVIL Black Forged Steel Cap Class 3000 0361188600
- ANVIL 2" x 1-1/4" FNPT Cast Iron Eccentric Reducer Coupling Class 125 0300154606
- ANVIL Pipe Nipple, 1/2 in, MNPT, Steel, SCH 40 Schedule, 4 in L 8700149357
- ANVIL Concentric Coupling, Cast Iron, 4 x 2 in 0306059601
- ANVIL Pipe Nipple, 1-1/4 in, MNPT, Steel, SCH 40 Schedule 8700152757
- ZORO SELECT Black Forged Steel Hex Head Plug Class 3000 1MNF5
- ANVIL Cast Iron Threaded Flange, Faced and Drilled Class 125 0308003607
- Anvil Fittings