Condor
Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR
Mfr # 29JV98
Zoro # G8560221
Sold in multiples of 12 for $55.80
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Blue
- Thumb Style Wing
- Cuff Style Knit
Explore More Products
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR 29JV99
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR 29JV96
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR 29JV97
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, XL, PR 20GZ64
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, L, PR 20GZ63
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR 60WF79
- CONDOR Coated Gloves, M, Gray, Polyurethane, PR 30LU71
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, L, PR 48UN87
- CONDOR Nitrile Coated Gloves, Palm Coverage, Gray, M, PR 48UP72
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR 377XXL-10
- SHOWA ATLAS Glove Work W/Black Coating Xl 330XL-10.RT
- Condor Gloves & Hand Protection