Anvil
Black Forged Steel Union Class 3000
Mfr # 0361501000
Zoro # G8561217
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Black Forged Steel Union Class 3000 0361501208
- ANVIL Black Forged Steel Union Class 3000 0361500408
- ANVIL Black Forged Steel Union Class 3000 0361500804
- ANVIL 2-1/2" Black Forged Steel Union 0361502008
- ANVIL 1/2" x 1/2" x 3/8" Malleable Iron Reducing Tee 0310037007
- ANVIL Malleable Iron Cross Class 150 0310070008
- ANVIL 8700134359 1 x .5 in. Black Pipe Reducing Coupling 173229
- ANVIL Malleable Iron Reducing Tee Class 150 0310047006
- ANVIL 2" Malleable Iron 45 Degree Elbow 0310511605
- ZORO SELECT 1-1/2" Female NPT x Female NPT Forged Carbon Steel Pipe Union, High Pressure Class 3000 SUA-S1G9A
- ANVIL Malleable Iron Cap Class 150 0318900529
- Anvil Black Pipe Fittings