Beck
3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331019208
Zoro # G8561463
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Explore More Products
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 0334536406
- BECK 1-1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0331029009
- BECK 3-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 0331052803
- BECK 3/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 0331010405
- BECK 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 0331023804
- BECK 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 0331038604
- BECK Galvanized Nipple 0331271809
- BECK Galvanized Nipple 0331242206
- BECK 3/8" MNPT x 11-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0331013805
- BECK 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 0331011601
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE 356-208E
- Beck Galvanized Pipes