Beck
2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331037002
Zoro # G8561664
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Explore More Products
- BECK 1-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 0331032607
- BECK 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 0331001404
- BECK 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 0331027805
- BECK 1-1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0331029009
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 0331041400
- BECK 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0331019208
- BECK 1/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0331001206
- BECK 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0331009803
- BECK 1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 0331016808
- LEGEND VALVE 2" x 3-1/2" GALVANIZED NIPPLE 356-165
- LEGEND VALVE 1/2" X 6" GALVANIZED NIPPLE 356-070E
- Beck Galvanized Pipes