Crosby
Wire Rope Clip, U-Bolt, 1/4in
Mfr # 1010051
Zoro # G8561777
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1/4 in
- Min. Number of Clips 2
- Material Steel
- Rope Turn Back 4 3/4 in
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 1-1/8in 1010257
- CROSBY Wire Rope Clip, U-Bolt, 1-3/8in 1010293
- CROSBY Wire Rope Clip, U-Bolt, 1in 1010239
- CROSBY Fist Grip, Double Saddle, 3/16in - 1/4in 1010471
- CROSBY Wire Rope Clip, U-Bolt, 5/8in 1010177
- CROSBY Fist Grip, Double Saddle, 3/4in 1010578
- CROSBY G-450 Red-U-Bolt Wire Rope Clip With Forged Base, 2-1/2 in, Forged Steel, 9 Clips, 84 in Rope Turn B 1010417
- CROSBY Red-U-Bolt G-450 Wire Rope Clip, 1-3/4 in, Steel, 8 Clips 1010355
- CROSBY G-450 Red-U-Bolt Wire Rope Clip, 1-5/8 in, Forged Steel, 8 Clips, 58 in Rope Turn Back 1010337
- US CARGO CONTROL 3/4" Galvanized Drop Forged Wire Rope Clips (5 pack) GDFWRC34-5PK
- DAYTON Wire Rope Clip, 3/8 In, Maleable Iron 2VKJ4
- Crosby Wire Rope Clips