Shop Alternate Products
This Product is Discontinued
Westward
Glass and Tile Bit, 5/8 In, 4 In L (Discontinued)
Mfr # 30HK05
Zoro # G8564306
This Product is Discontinued
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Bright (Uncoated)
- Drill Bit Size 5/8"
- Shank Shape 3-Flat
- Shank Dia. 3/8"