Highside
Joint Sealing Compound, 1 oz., Blue
Mfr # HS10001
Zoro # G8566932
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.33 oz
- Application Pipe Joint Sealant
- Compound Type Paste
- Max. Working Pressure 10,000 psi
- Color Blue
Explore More Products
- HIGHSIDE AC Leak Repair Quick Service Kit, 2 oz. HS60002
- HIGHSIDE Thawzone Liquid Deydrant Quick Kit, 2 oz. HS17002
- HIGHSIDE Leak Lock Gold Joint Sealing, Teflon1.3oz HS11001
- HIGHSIDE AC Leak Repair Kit Refill, PK2 HS60022
- HIGHSIDE Joint Sealing Compound, 4 oz., Blue HS10004
- HIGHSIDE Trax Bubble Leak Detector, 12oz HS24010
- HIGHSIDE Acid Neutralizer Refill Kit, 2 oz., PK2 HS18022
- HIGHSIDE Acid Neutralizer Quick Service Kit, 2 oz. HS18002
- MRCOOL R-410A Charged Line Set, 16ft 3/8 x 5/8 DIY16-3858
- AIREX E-FLEX GUARD HVAC LINE SET AND OUTDOOR PIPE INSULATION PROTECTION FITS 3/4IN. 72C-B
- SUPERCOOL A/C Leak Detection Dye, 1 Oz 9497
- Highside AC & Refrigeration Accessories