Radnor
Gas Diffuser, Copper, Tweco, Standard, PK5
Mfr # RAD64002574
Zoro # G8573871
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 55H, 15H
- Type Standard
- Style Tweco
- Material Copper
- For MIG Guns Tweco(R) No. 5
Explore More Products
- RADNOR Insulator, Tweco, Slip-On RAD64002681
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 RAD64002704
- RADNOR Insulator, Bernard, PK2 RAD64002816
- RADNOR Insulator, Tweco, Slip-On, PK5 RAD64002708
- RADNOR Insulator, Tweco, Fixed RAD64002701
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 RAD64002700
- RADNOR Contact Tip, 0.023, Tweco, Standard, PK5 RAD64002670
- RADNOR Gas Diffuser, Copper, Tweco, Standard, PK5 RAD64002573
- RADNOR Gas Diffuser, Binzel, Standard, PK5 RAD64002994
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.023"(0.6mm), 10-Piece Kit 444488
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper N-M5818C
- Radnor MIG Gun Consumables