Allegro Industries
Twin Magnet Spreader Bar, Steel, Blk
Mfr # 9401-31
Zoro # G8576714
Sold in multiples of 3 for $491.97
Free Shipping & Returns
$491.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Allows Use of (2) Magnets Simultaneously, Bar Hangs onto Existing Dolly Without Need to Assemble
- Overall Height Not Applicable
- Overall Length 28 in
- Overall Width 5 1/2 in
- Color Black
Explore More Products
- ALLEGRO INDUSTRIES Manhole Covr Lid Liftr, 250lb, Slvr/Blk 9401-30
- ALLEGRO INDUSTRIES Magnetic Valve Lid Lifter 9401-40
- ALLEGRO INDUSTRIES Manhole Shield 9401-12
- ALLEGRO INDUSTRIES Guardrail Winch, Cable 35x1/2in. 9401-10
- ALLEGRO INDUSTRIES Manhole Ventilation Passthru (MVP) with 9510-65
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 17 lb., Yellow 9406-36A
- ALLEGRO INDUSTRIES Manhole Sign, Black, 26 9400-26
- TRUE TEMPER 24 Manhole Cover Bar with Diamond Point, High Grade Steel 1175300******
- OATEY Tester, Manhole, Vacuum 24"Head 210248
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng 9401-33
- ALLEGRO INDUSTRIES Manhole Covr Lid Lifter, 900lb, Steel, Orng 9401-26
- Allegro Industries Manhole Cover Lifters