Allegro Industries
Magnetic Lid Lifter Extension, Steel, Orng
Mfr # 9401-33
Zoro # G8576732
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Attaches to Existing Dolly with Set Screw and Pin
- Overall Height Not Applicable
- Overall Length 7 in
- Overall Width Not Applicable
- Material Steel
Explore More Products
- ALLEGRO INDUSTRIES Manhole Covr Lid Liftr, 250lb, Slvr/Blk 9401-30
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Alum. Dolly, 900 Lb 9401-26A
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 660 lb., Slvr 9401-25A
- ALLEGRO INDUSTRIES Guardrail Winch, Cable 35x1/2in. 9401-10
- ALLEGRO INDUSTRIES Manhole Ventilation Passthru (MVP) with 9510-65
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 15 lb., Yellow 9406-24A
- ALLEGRO INDUSTRIES Manhole Sign, Black, 26 9400-26
- WARWOOD TOOL 36 Manhole Cover Lifter Bar 45460
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 17 lb., Yellow 9406-36A
- MAG-MATE Manhole Cover Lift Dolly, Steel MCL2000W06
- CALDWELL Manhole Sleeve Lifter, Cap1500Lb. MCL - 3/4
- Allegro Industries Manhole Cover Lifters