Ashcroft
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SWL02L100#
Zoro # G8582034
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.5%
- Material 304 Stainless steel
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L600#
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L60#
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L1500#
- ASHCROFT Panel Mount Pressure Gauge 20W1001TH 02B XUCZG 200#
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 251009AWL02LV/15#
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LV/30#
- ASHCROFT 2-1/2IN 1/4IN 0-500PSI NPT PRESSURE GAUGE 25-1009-AW-02L-500
- ASHCROFT Digital Pressure Gauge, 0 to 7 psi, 1 1/2 in Triclamp, Silver 302232SD15LXBLCYC4LMU27BR
- ASHCROFT 45-1009-A-02L-30IMV&30# 0-30IN-HG 0-30PSI 4-1/2IN 1/4IN NPT PRESSURE GAUGE 45-1009-A-02L-30IMV&30#
- ASHCROFT 3-1/2IN 1/4IN 0-2500KPA NPT PRESSURE GAUGE 35-1009SW-02L 0/2500KPA
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 18C751
- Ashcroft Pressure Gauges