Ashcroft
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SWL02L5000#
Zoro # G8582122
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.5%
- Material 304 Stainless steel
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L600#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L160#
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L30#
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver 251009AW02L/310SSLXCG100
- ASHCROFT Pressure Gauge 451209SD04L400#
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SW02LXLL5000
- ASHCROFT Pressure Gauge 451009S04L300#
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 15 psi, 1 1/2 in Triclamp, Silver 302132SD20LXBKBLCYLMMY15#&V
- ASHCROFT 60-1379Ss-04L-5000 Duragauge 6In 1/2In 0-5000Psi Npt Pressure Gauge 60-1379SS-04L-5000
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black 4FME6
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black PFE3933R1
- Ashcroft Pressure Gauges