Ashcroft
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 351009SWL02L60#
Zoro # G8582183
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.5%
- Material 304 Stainless steel
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SWL02L1500#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SWL02L160#
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SWL02L100#
- ASHCROFT Pressure Gauge 20W1005SH 02L XZG 160#
- ASHCROFT 4-1/2IN 1/2IN 0-800PSI NPT PRESSURE GAUGE 45-1279-RS-04L-800#
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black 451259SD04LV/30#
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black 601082AS02L300C4
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 351009SWL02LV/30#
- ASHCROFT Pressure Gauge 638008A4GRWLP0L8000#
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Red DPGA-05
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS PRO-302D-254O-01
- Ashcroft Pressure Gauges