- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver
Ashcroft
Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 351009SWL02L2000#
Zoro # G8582262
Free Shipping & Returns
$76.89
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.5%
- Material 304 Stainless steel
Customers Also Purchased
- Brand Ashcroft
-
MFR #
351009SWL02L2000#
-
Zoro #
G8582262
- UPC # 759426942233
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.89" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 3.89 in |
Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.25 in |
Details
Connection Location | Lower |
Item | Industrial Pressure Gauge |
Gauge Application | Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions |
Range | 0 to 2000 psi |
Accuracy | +/-1.5% |
Material | 304 Stainless steel |
Color | Silver |
Application | Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications |
Gauge Primary Range Values | 0 to 2000 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Stainless Steel |
Case Color | Metallic |
Basic Gauge Socket Material | Stainless Steel |
Gauge Case Color | Stainless Steel |
Graduations | 200 psi |
Gauge Sensor Material | 316 Stainless Steel |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Primary Range Smallest Graduation | 20 |
Calibration Certificate Included | No |
Basic Gauge Lens Material | Plastic |
Smallest Graduation | 20 psi |
Gauge Special Options | PowerFlex(TM) Movement |
Gauge Accuracy | +/-1.50% |
Gauge Lens Material | Polycarbonate |
Gauge Primary Range Numbered Graduations | 200 |
Operating Temp. Range | -20 Degrees to 150 Degrees F |
Gauge Filled With | Glycerin |
Basic Gauge Wetted Parts | Stainless Steel |
Max. Pressure (PSI) | 2000 |
Liquid Filled | Yes |
Series | 1009 |
Gauge Case Material | 304 Stainless Steel |
Basic Gauge Sensor Material | Stainless Steel |
Gauge Socket Material | 316 Stainless Steel |
Gauge Connection Location | Bottom |
Gauge Panel Mountable | No |
Socket Material | 316L Stainless Steel |
Pressure Range | 0 to 2,000 psi |
Case Material | Stainless Steel |
Process Connection | 1/4 in NPT Male |
Standards | CRN, RoHS |
Ambient Operating Temperature Range | 20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C) |
Compatible Process Media | Deionized Water |
Dry Dampening Feature | None |
Hazardous Location Rating | Not Rated |
Dial Face Material | Aluminum |
Process Connection Type | NPT |
Process Connection Location | Bottom |
Removable Bezel | Yes |
Primary Scale Units | psi |
Gauge Wetted Parts | Stainless Steel |
Pointer Color | Black |
Pressure Gauge Type | Industrial Pressure Gauge |
Pointer Material | Aluminum |
Sensor Material | 316L Stainless Steel |
Primary Pressure Scale Color | Black |
Case Construction | Welded Joint |
Bezel Material | 304 Stainless Steel |
Includes Vent Plug | Yes |
Non-Sparking | No |
Blowout Safety Back | No |
Cleaned for Oxygen Service | No |
Bezel Mounting Type | Bayonet |
Scale Type | Single |
IP/NEMA Rating | IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed) |
Freeze Resistant Movement | No |
Primary Scale Numeric Increments | 200 |
Dial Face Color | White |
Dial Color | White |
Accuracy Grade | ASME B40.100 Grade 1A |
Panel-Mountable | No |
Primary Pressure Range | 0 to 2,000 |
Primary Scale Minor Graduations | 20 |
Movement Material | 304 Stainless Steel |
Includes Calibration Certificate | No |
Field Fillable | No |
Process Connection Gender | Male |
Includes Mounting Hardware | No |
Vibration Resistance | Liquid-Filled |
Process Temperature Range | 20 Degrees to 200 Degrees F |
Lens Material | Polycarbonate |
Accuracy Scale | Full Scale |
Burst Pressure | 21,000 psi |
Liquid-Filled Case | Yes |
Sensor Type | Bourdon Tube |
Lens Material - Gauge | Plastic |
Gauge Case Liquid | Glycerin |
Gauge Accuracy Grade | Grade 1A - Industrial |
Pressure Range Type | Pressure |
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black 20W1005PH02L100#
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black 451379ASL04L30#
- ASHCROFT Panel Mount Pressure Gauge 20W1001TH 02B XUCZG 160#
- ASHCROFT Pressure Gauge 451279AS02L100#
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black 451279AS04L100#
- ASHCROFT Pressure Gauge 15W1005SH 01B XZG 60#
- ASHCROFT Gauge4"Gage 30"Vac-30, Lower 1001008AL02L-30/30
- ASHCROFT Pressure Gauge 451259SD04LXCYD35000#
- ASHCROFT Pressure Gauge 45W1000 H 02L XZG 200#
- PIC GAUGES Gauge, 4", 0-5000psi, 1/2"LBM, SS, FrntFlange PRO-314D-402R
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black LFS-210-5000-G-CERT
- Ashcroft Pressure Gauges