Door and Butt Hinge, Steel, Full Mortise Mounting, 4 1/2 in Leaf W x 4 1/2 in Leaf H

  • Mfr # 5BB1HWHT 4.5X4.5 652

  • Zoro # G8583294


product price:  $46.49
/ea

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
4 1/2 in
Finish
Satin Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BB1HWHT 4.5X4.5 652
Zoro #
G8583294
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
4 1/2 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.18 in
Frame Leaf Width
4 1/2 in
Overall Width
4 1/2 in
Door Thickness - Minimum
2 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
11/16 in

Details

Corners
Square
Finish
Satin Chrome Plated
Holes per Leaf
4
Load Capacity
250 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
110 Degrees
Features
5 Knuckle; 4 Ball Bearing; Heavy Weight; Hospital Tip
Pin Type
Hospital Tip
Number of Wires
0
Pin Material
Steel
Holes
With
Item
Door and Butt Hinge
Standards
ANSI/BHMA 156.7, ANSI/BHMA A156.1, UL R37965
Bearing Type
Ball
Hardware
Included
Ligature Resistant
Yes
UL Fire Rating
UL10C
Hand Orientation
Left-Handed
Includes Hardware
Hardware Included
Corner Type
Square
Number of Holes per Leaf
4
Ligature-Resistant
Ligature-Resistant
Mounting Style
Full Mortise
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
180 Degrees
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Butt Hinge, Steel, Satin Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 110 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.