Storm Interface
Vandal Resistant Keypad, 12 Key, IP65
Mfr # 1000 SERIES 12 KEY
Zoro # G8586295
$177.18
11% off
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 12
- IP Rating IP65
- Interface Simple Row & Column Circuit Matrix
- Case Material Metal
- Depth 1/2 in
Explore More Products
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 720 GFX 16 KEY
- STORM INTERFACE Industrial Illum Keypad, 12 Key, IP65 720 TFXI 12 KEY
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 720 TFX 12 KEY
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 1000 SERIES 16 KEY
- STORM INTERFACE Illuminated Keypad, 16 Key, IP65 720 GFXI 16 KEY
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 PLX SERIES 12 KEY
- STORM INTERFACE EZ Access Keypad, Integrated Audio, 6Key EZ06-23001
- STORM INTERFACE Toughened Keypad, 4 Key, IP65 PLX SERIES 4 KEY
- STORM INTERFACE Industrial Keypad, 4 Key, IP65 720 GFX 4 KEY
- STORM INTERFACE Illuminated Pointing Device, USB 1605-33001
- STORM INTERFACE Industrial White Keypad, 16 Key, IP65 720 TFX 16 KEY
- Storm Interface Data Entry & Display Devices