Shop Alternate Products
This Product is Discontinued
Cobra Electronics
CB Radio, LCD, Amber, 4W (Discontinued)
Mfr # C 75 WX ST
Zoro # G8587196
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 40
- Includes Mounting Hardware, Junction Box
- Color Amber
- Output Power 4 W
- Overall Width 2 3/4 in