Shop Alternate Products
This Product is Discontinued
Cobra
Two Way Radio, FRS/GMRS, 22 Channels (Discontinued)
Mfr # ACXT1035R FLT
Zoro # G8587257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series ACXT1035R FLT
- Number of Channels 22
- License Required No for FRS/Yes for GMRS
- Frequency 462.55 to 467.71 MHz
- FCC Narrow Band Compliant No