- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Time Delay Relays
- /
- Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec.
Macromatic
Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec.
Mfr # TR-55121-10
Zoro # G8590407
$41.65
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Customers Also Purchased
- Brand Macromatic
-
MFR #
TR-55121-10
-
Zoro #
G8590407
- UPC # 801262084582
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width | 2.3 in |
Body Height | 1.7 in |
Overall Depth | 3.5 in |
Flat Pin Width | Not Applicable |
Body Depth | 2.9 in |
Details
Item - Relay | Single Function Timing Relay |
Function - Timing Relay | Repeat Cycle (On First) |
Coil Volts | 240V AC |
AC Contact Rating - Relay | 10A @ 240V |
DC Contact Rating - Relay | 10A @ 30V |
Base Type - Plug In Relay | Octal |
Number of Pins - Relay | 8 |
Adjustment Method - Timer | Potentiometer |
Mounting - Relay | Plug In |
Min. Time Setting - Timer | 1.8 sec |
Contact Form - Relay | DPDT |
Max. Time Setting - Timer | 3 min |
Power Consumption - Relay | 2 VA |
Coil Rating | 2VA |
Contact Amp Rating (Resistive) | 10A |
Electrical Connection | Socket |
Contact Material | Silver Nickel |
Socket | 1EGP3, 1EGP5, 5X852 |
Base Type | Octal |
Item | Single Function Time Delay Relay |
Standards | CE Certified, CSA Certified, UL Listed, UL Socket |
Status Indicator | None |
Function | Repeat Cycle (On First) |
Min. Time Setting | 1.80 sec. |
Socket Code | A |
Hz - Electrical | 50 Hz, 60 Hz |
Pins | 8 |
Adjustment Method | Potentiometer |
Hz | 50/60 |
Max. Time Setting | 3 min. |
Mounting | plug In |
Contact Form | DPDT |
Operating Functions | 7 |
Input Voltage | 240V AC |
Output | 10A DPDT |
Timing Relay Functionality | Repeat Cycle |
Time Range | 1.8 sec - 3 min |
Environmental Protection | Enclosed |
Contact Rating (AC) | 10 A @ 240V |
Delay Function | Cycle On |
Base Shape | Octal |
Number of Pins | 8 |
Mechanical Operating Durability | 10,000,000 |
Operating Time Accuracy | +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable)) |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | -18 Degrees F |
Current Rating | 10 A |
Sealing | Enclosed |
Number of Delay Functions | 1 |
Power Consumption | 2 VA |
Mounting Style | Plug-In |
Relay Mounting Style | Socket |
Socket Code Configurator | Socket / Octal / 8 |
Coil Voltage | 240V AC |
Maximum Time Setting | 3 min |
Electrical Operating Durability | 100,000 |
Electrical Connection Type | Pin |
Maximum Time Setting Range | 1 - 59 min |
Reset Method | Time-Limit Reset |
Adjustment Interface | Analog |
Delay Function Type | Cycling/Flashing |
IP Rating | IP20 |
Contact Rating (DC) | 10 A @ 30V |
Minimum Time Setting | 1.8 sec |
Frequency | 50/60 Hz |
Fixed | +2% or 100ms, whichever is greater |
Timing Range 2 | 1.8 - 180 seconds |
Repeat Accuracy (Constant Voltage & Temperature) | +1% or 50ms, whichever is greater |
Temperature | -28°to 65°C (-18°to 149°F) |
Mount | Plug-in |
Timing Adjustment | Analog |
Maximum Setting (Adjustable) | +5%, -0%; |
Voltage Tolerance | AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal. |
Timing Range | 1.8 - 180 seconds |
Load (Burden) | 2 VA |
Configuration / Contact Rating | DPDT & SPDT. 10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.),1/3HP @ 120/240V AC (N.C.), B300 & R300 |
Life | Mechanical: 2,000,000 operations; Full Load: 100,000 operations |
Minimum Setting (Adjustable) | +0%, -50%. |
Enclosure Style | Plug-in case utilizing industry-standard 8 or 11 pin octal sockets |
Output Contacts | 10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300 |
Reset Time | 0.1 Seconds |
Control Voltage | 240V AC |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-51622-08
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA TR-50228-10
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. TR-55126-05
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-60622
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. TR-51621-05
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50522-05
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. TR-50226-10
- MACROMATIC 120V-AC TIME DELAY RELAY SS-50222-06
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. TR-50526-08
- ARMSTRONG R33191A001 Time Delay Relay R33191A001
- DAYTON Encapsulated Timer Relay, 1A, Solid State 2A560
- Macromatic Electrical Relays