- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 10 Men's Wellington Boot Steel Work Boot, Black
Shop Alternate Products
This Product is Discontinued
Dr. Martens
Size 10 Men's Wellington Boot Steel Work Boot, Black (Discontinued)
Mfr # 10295001
Zoro # G8591283
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Size 10
- Width M
- Upper Color Black
Customers Also Purchased
- Brand Dr. Martens
-
MFR #
10295001
-
Zoro #
G8591283
- UPC # 645435746606
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 10 in |
Boot Height | 10 in |
Footwear Size | 10 |
Overall Height | 10 in |
Size (PRINT) | 10 |
Details
Footwear Style | Wellington Boot |
Gender | Men's |
Upper Color | Black |
Upper Boot Material | All Leather |
Item | Wellington Boot |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Oil Resisting Sole | Yes |
Footwear Sole Pattern | Lug |
Max. Heat Rating | 194 Degrees F |
Insole System | Removable Smart Mask Polyurethane Cushioned Footed |
Wide Toe Cap | No |
Predominant Footwear Color | Black |
Manufacturers Suggested Sole Slip Rating | Good |
Electrical Hazard Rated | Yes |
Ninety Degree Heel | No |
CSA Footwear Standard | Not Specified |
Non-Marking Sole | Yes |
Color | Black |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.44 |
Completely Non Metallic | No |
Toe Type | Steel |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Chemical Resisting Sole | Yes |
Style Number | 2295W1661 |
Toe Shape | Round |
Chain Saw Cut Resistant | No |
Mark II Slip Test Results- Dairy Tile Oily | 0.40 |
Mark II Slip Test Results- Dairy Tile Dry | 0.77 |
Non Metallic Upper | No |
Footwear Closure Type | Pull On |
Metal Chip Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 0.70 |
Footwear Construction Type | Goodyear(TM) Welt |
Waterproof | No |
Liner Material | Mesh, Nylon |
Static Dissipative | No |
Outsole Material | PVC |
Shank Material | Wood |
Insulated | No |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Last Number or Name | 80 |
Midsole Material | PVC |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Conductive | No |
Puncture Resistant Insole | No |
Metatarsal Guard | No |
Footwear Shank Type | Wood |
Standards | ASTM F2413-11 |
Upper Material Description | Full Grain Leather |
Insulation Weight | Not Applicable |
Resists | Oils, Slips |
Upper Material | Leather |
Safety Criteria | Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe |
Non-Marking Upper | No |
Series | 2295W1661 |
Heel Style | Flat Heel |
Metatarsal Guard Style | None |
Slip Resistant | Yes |
Heat Resistant | No |
Material | Leather |
Insole Material | Polyurethane |
Insulation Technology | Not Applicable |
Closure | Pull On |
Toe Cap Material | Steel |
Insole Technology | Cushioned Footed, Removable, Smartmask(R) |
Heel Definition | Flat Heel |
Construction | Welted |
Slip-Resistance Value - Mark II - Wet | 0.7 |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Oily/Wet | 0.44 |
Style Family | Wellington Boot |
Slip-Resistance Value - Mark II - Oily | 0.4 |
CSA Standards Met | Not Applicable |
Maximum Heat Rating | 194 Degrees F |
Slip-Resistance Value - Mark II - Dry | 0.77 |
Liner Material (PRINT) | Mesh, Nylon |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Insole Material (PRINT) | Polyurethane |
Upper Material (PRINT) | Leather |
Midsole Material (PRINT) | PVC |
Metal Chip-Resisting Sole (PRINT) | Yes |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Chemical-Resisting Sole (PRINT) | Yes |
Gender (PRINT) | Men's |
Maximum Heat Rating (PRINT) | 194 Degrees F |
Ninety-Degree Heel (PRINT) | No |
Shank Material (PRINT) | Wood |
Puncture-Resistant Sole (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Outsole Material (PRINT) | PVC |
Manufacturer-Suggested Sole Slip Rating | Good |
Ninety-Degree Heel | No |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Chemical-Resisting Sole | Yes |
Metal Chip-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 2295W1661