Shop Alternate Products
This Product is Discontinued
Siemens
Bolt On Circuit Breaker, 15 A, 120V AC, 1 Pole, BA Series (Discontinued)
Mfr # BA115AFH
Zoro # G8595203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series BA
- Amps 15 A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter