Premier
Paint Grid, 1 gal., Steel, 9inL x 5-1/10inW
Mfr # 1GG
Zoro # G8595264
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Steel
- Length 9 in
- Width 5 in
- Thickness 3/16 in
Explore More Products
- PREMIER Zpro 1 Gallon Metal Grid 1GG
- PREMIER Roller Grid 5GGSS
- PREMIER 10 in. Zpro 5 Gallon Grid 4Side 5GGSS
- PREMIER 8" Bucket Grid 2-Gallon 4 Sided Metal Mesh 2GGSS
- PREMIER Paint Grid, 1 gal., 8-5/8in L x 4-1/2in W PA-86231
- PREMIER 10" Bucket Grid 5-Gallon 2 Sided Metal Mesh 2SD 5GG
- PREMIER Professional Roller Grid 991
- PREMIER 5gg 2-Sided Bucket Grid 5GG
- FOAMPRO Grid Paint Bucket Gallon 60
- WOOSTER Paint Screen R007
- WOOSTER BRUSH COMPANY 5 Gal Bucket Grid Screen F0001 0F00010000
- Premier Paint Grids