Premier
Paint Grid, 5 gal., Steel, 12in Lx5-1/8inW
Mfr # 5GGSS
Zoro # G8595273
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Steel
- Length 12 in
- Width 5 1/4 in
- Thickness 3/8 in
Explore More Products
- PREMIER 8" Bucket Grid 2-Gallon 4 Sided Metal Mesh 2GGSS
- PREMIER 10" Bucket Grid 5-Gallon 2 Sided Metal Mesh 2SD 5GG
- PREMIER Paint Grid, 1 gal., 8-5/8in L x 4-1/2in W PA-86231
- PREMIER Paint Grid, 1 gal., Steel, 9inL x 5-1/10inW 1GG
- PREMIER Roller Grid 5GGSS
- PREMIER 10 in. Zpro 5 Gallon Grid 4Side 5GGSS
- PREMIER 5gg 2-Sided Bucket Grid 5GG
- PREMIER Professional Roller Grid 991
- FOAMPRO Grid Paint Bucket Gallon 60
- WHIZZ Bucket Grid Plastic 1Gal 57100
- LINZER Silver 5 gal Bucket Grid RM416
- Premier Paint Trays and Buckets