Vikan
6-1/2" Brush LengthTube and Valve Brush
Mfr # 53564
Zoro # G8595991
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length Not Applicable
- Handle Color Not Included
- Bristle Material Polyester
Explore More Products
- VIKAN 6-1/2" Brush LengthTube and Valve Brush 53565
- VIKAN 6-1/2" Brush LengthTube and Valve Brush 53562
- VIKAN 6-1/2" Brush LengthTube and Valve Brush 53563
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Blue, Plastic, 5 in L Overall 38853
- VIKAN 7-1/2"L Polyester Block Scrub Brush 38907
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. 53656
- VIKAN 3 in W Deck Brush, Stiff, 12 in L Brush, Lime, 12 in L Overall 706077
- VIKAN Wall Brush, 1-1/2" L Trim, Brown Bristle 704766
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, Yellow 5380906
- WARNER 3-In-1 Stripping Brush 3410108
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall 31331
- Vikan Brushes