Caiman
Hi-Vis Cold Protection Gloves, Heatrac Lining, XL
Mfr # 1353-6
Zoro # G8598195
$19.37
12% off
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Palm Material Cowhide Leather
- Lining Heatrac
- Minimum Temperature -20 Degrees F
- Palm Construction Reinforced
Explore More Products
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M 1353-4
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L 1353-5
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, XL 2991-6
- CAIMAN Insulated Glove, XL, PR 2396-6
- CAIMAN Cold Protection Gloves, Heatrac Lining, L 2394-5
- CAIMAN Cold Protection Gloves, Heatrac Lining, M 2390-4
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XS 1354-1
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M 2991 M
- CAIMAN Cold Protection Gloves, Heatrac Lining, XS 1354-2
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 97-681
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL 4TJY4
- Caiman Cold Weather Gloves