Grote
12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V
Mfr # 87-6010
Zoro # G8599263
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Color Blue
- Number of Conductors 1
- Length 100 ft
- Jacket Color Blue
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT 87-6507
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT 87-7507
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. BK 89-4002
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BL 87-8010
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT 87-6007
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V 87-7002
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 1000 ft. YL 88-7011
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. WT 87-5507
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 1000 ft. GN 88-7006
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 100 ft. BK E3629
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 1000 Feet 18SS316L1000
- Grote Electrical Wire & Cable