Grote
16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL
Mfr # 87-8011
Zoro # G8600286
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Color Yellow
- Number of Conductors 1
- Length 100 ft
- Jacket Color Yellow
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. OR 87-7512
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR, Max. Voltage: 60V 87-7012
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK 87-7002
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL 87-9010
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT 87-7507
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL 87-8010
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 1000 ft. BN 88-7001
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK 87-7502
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 1000 ft. GN 88-7006
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN CF5-15-04-100
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK 2TYH1
- Grote Electrical Wire & Cable