Shop Alternate Products
This Product is Discontinued
Viking
Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (Discontinued)
Mfr # 6165O-S
Zoro # G8602921
This Product is Discontinued
Key Features
- Color Orange/Red
- Size S
- ANSI Class 2
- Material 150D Polyester Twill
- Back Stripe Pattern X