- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Socket Sets
- /
- 3/8" Drive, Socket Set Metric, 10 pcs
Shop Alternate Products
This Product is Discontinued
Sk Professional Tools
3/8" Drive, Socket Set Metric, 10 pcs (Discontinued)
Mfr # 1864
Zoro # G8603393
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 10
Customers Also Purchased
- Brand Sk Professional Tools
-
MFR #
1864
-
Zoro #
G8603393
- UPC # 025141018646
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 10 mm to 19 mm |
Container Width | 1 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 |
Container Length | 2 3/4 in |
Container Height | 11 in |
Deep Socket Style/Size | Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) 3/8" Drive Extra Long Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket Rail |
Item | Socket Set |
Impact Rated | No |
Flex Socket Point Styles Included | None |
Std. Socket Point Styles Included | 6 |
Standards | ASME B107.110-2012 |
Deep Socket Point Styles Included | 6 |
Sockets Included | (10) Deep 6-Point |
Tether Capable | Tether Capable |
Ratchets Included | None |
Drive Type | Hand |
Insulated | No |
Tether Style | Tether Capable |
Includes Wrenches | No |
Includes Standard Sockets | No |
Number of Deep Sockets | 10 |
Container Features | Slim Fit |
Socket Shape | 6-Point |
Includes Deep Sockets | Yes |
Piece Count Range | 2 to 25 |
Includes Flex Sockets | No |
Container Type | Rail |
Tether Ready | No |
Includes Drive Tools | No |
Non-Sparking | No |
Includes Socket Bits | No |
Flex Socket Count/Style | None |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, 6-Point, Chrome