Midwest Snips
Aviation Snip, Tight Left Curves/Straight, 9 3/4 in, Steel
Mfr # MWT-6510L
Zoro # G8605274
$28.99
12% off
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Material Steel
- Features Compound Cutting Action
- Number of Pieces 1
- Safety Latch Yes
Explore More Products
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel MWT-6716L
- MIDWEST SNIPS 9-3/4 in. Steel Straight and Tight Right Curves Aviation Snip MWT-6510R
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 10 in, Steel MWT-6716R
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel MW-SO36
- MIDWEST SNIPS Folding Tool, 12", Steel MWT-F1
- MIDWEST SNIPS Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel MWT-6900R
- MIDWEST SNIPS 10-1/2 in. Steel Straight Aviation Snip MWT-6516
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 9 3/4 in, Stainless Steel MWT-SS6510R
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 9 3/4 in, Stainless Steel MWT-SS6510L
- FISKARS Aviation Snip Straight 710600-1001
- LENOX Hand Notcher, 30 Degrees V-Notch, 9 1/4 in, Stainless Steel N2
- Midwest Snips Snips