- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Brown
Shop Alternate Products
This Product is Discontinued
Cat Footwear
Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)
Mfr # P89556
Zoro # G8608476
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 8-1/2
- Upper Boot Material All Leather
- Outsole Material Rubber
Customers Also Purchased
- Brand Cat Footwear
-
MFR #
P89556
-
Zoro #
G8608476
- UPC # 018463274012
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8-1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 6" |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Boot Material | All Leather |
Item | Work Boots |
Outsole Material | Rubber |
Upper Material Description | Full Grain Leather |
Liner Material | Dri-Lex(R) |
Footwear Sole Pattern | T629 Rubber |
ASTM Footwear Class | F2413-11 I/75 C/75 MT/75 EH PR |
Puncture Resistant Insole | Yes |
Metatarsal Guard | No |
Footwear Shank Type | Steel |
Insulated | No |
Non Metallic Upper | No |
Static Dissipative | No |
Metal Chip Resisting Sole | Yes |
Waterproof Type | Membrane Plus Seam Seal |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Chemical Resisting Sole | Yes |
Electrical Hazard Rated | Yes |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.30 |
Predominant Footwear Color | Brown |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | 0.31 |
Mark II Slip Test Results- Dairy Tile Dry | 1.00 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Footwear Construction Type | Injected |
Midsole Material | Polyurethane |
Chain Saw Cut Resistant | No |
Color | Brown |
Standards | ASTM F2413-11 |
Ninety Degree Heel | No |
Toe Type | Steel |
Footwear Closure Type | Lace Up |
Non-Marking Sole | Yes |
Style Number | P89556 |
Shank Material | Steel |
Conductive | No |
Completely Non Metallic | No |
Waterproof | Yes |
Insole System | Dual Density Polyurethane |
Oil Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Oily | 0.66 |
Max. Heat Rating | 572 Degrees F |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Wide Toe Cap | Yes |
Upper Material | Leather |
Heat Resistant | Yes |
Resists | Oil, Water, Abrasion, Chemical, Heat, Slip |
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number P89556, Insulated No, Metal Chip Resisting Sole Yes, Waterproof Yes, 1 Pair