Shop Alternate Products
This Product is Discontinued
Carhartt
Carhartt Flame Resistant Duck Bomber Jacket, Brown, 100% Cotton, 4XL (Discontinued)
Mfr # 101623-211 4XL REG
Zoro # G8625504
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4XL
- Color Carhartt(R) Brown
- Fabric Weight 13 oz
- Length 31 in
- Standards NFPA 70E, NFPA 2112